Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back up Alarm, 97dB, Black, 3-1/2 In L

  • Mfr # 699297

  • Zoro # G5280651


product price: $27.69
/ea

Key Features

Sound Level
97 dB
Color
Black
Features
Uses Multi-Stranded Wire, Epoxy Coated
Voltage
12V DC
Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
699297
Zoro #
G5280651
UPC #
728974126853
Country of Origin
Canada

Dimensions

Height
2 3/4 in
Width
1 1/4 in
Length
3 1/2 in
Overall Height
2 3/4 in
Overall Width
1 1/4 in
Overall Length
3 1/2 in

Details

Item
Vehicle Backup Alarm
Sound Level
97 dB
Color
Black
Features
Uses Multi-Stranded Wire, Epoxy Coated
Voltage
12V DC
Current Drawn
300mA
Standards
SAE J944, UL
Mounting
Center
Housing Material
Glass/Nylon
Power Source
Terminal
Operating Temp.
-40 Degrees to 85 Degrees C
Connector Type
Terminal
Current
0.4 A
Speaker Direction
Forward-Facing
SAE Type Rating
Type A
Alarm Type
Fixed
Minimum Sound Level
97 dB
Maximum Sound Level
97 dB
Minimum Operating Temperature
-40 Degrees F
Alarm Tone Type
Tonal
Manufacturer Warranty
1 yr
Mount Type
Grommet
Maximum Operating Temperature
185 Degrees F
Operating Voltage
12V DC

Description

Vehicle Backup Alarm, Alarm Type Fixed, Alarm Tone Type Tonal, Maximum Sound Level 97 dB, Operating Voltage 12V DC, Minimum Sound Level 97 dB, Overall Length 3 1/2 in, Overall Width 1 1/4 in, Overall Height 2 3/4 in, SAE Type Rating Type A, Connector Type Terminal, Mount Type Grommet, Speaker Direction Forward-Facing, Color Black, Housing Material Glass/Nylon, Current 0.4 A, Features Uses Multi-Stranded Wire, Epoxy Coated, Manufacturer Warranty 1 yr, Maximum Operating Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.