Battery Cable, 4/0 Gauge, x25 in., Black
Mfr # 058047
Zoro # G6479617
product price: $453.99
/ea
Free Shipping & Returns
Key Features
Type
Battery and Starter Cable
Features
Durable Thermoplastic Outer; Jacket keeps Cable Flexible at Low; Temperatures and Resists Abrasion,Ozone, Oil and Road Salts
Standards
SAE J1127 Type SGT
Gauge
4/0 ga.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
058047
Zoro #
G6479617
UPC #
728974022650
Country of Origin
United States
Details
Item
Battery Cable,4/0 Gauge,x25 in.,Black
Type
Battery and Starter Cable
Features
Durable Thermoplastic Outer; Jacket keeps Cable Flexible at Low; Temperatures and Resists Abrasion,Ozone, Oil and Road Salts
Standards
SAE J1127 Type SGT
Gauge
4/0 ga.
Color
Black
Description
Battery Cable,4/0 Gauge,x25 in.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.