Zoro Homepage

Black Gladhand Seal, PK25

  • Mfr # 035011-1

  • Zoro # G0514141


product price: $54.79
/pk 25, $2.19/ea

Key Features

Type
Replacement
Material
Polyurethane
Color
Black
Seal Material
Polyurethane
Seals per Package
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035011-1
Zoro #
G0514141
UPC #
728974119350
Country of Origin
China

Dimensions

Outside Diameter
1 13/32 in
Inside Dia.
5/8 in
Thickness
0.37 in

Details

Item
Gladhand Seal
Type
Replacement
Material
Polyurethane
Color
Black
Seal Material
Polyurethane
Seals per Package
25
Durometer
70A-72A
Includes Dust Flap
No
Seal Style
Full Face
Package Type
Packet
Includes Screen
No

Description

Gladhand Seal, Polyurethane, Black, Full Face, Outside Diameter 1 13/32 in, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.37 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.