Blind Spot Mirror, Tripod
Mfr # 713444
Zoro # G5754646
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Includes
Bracket and Hardware, Mirror Head
Total Length (In.)
21 in
Mirror Size (In.)
8 1/2 in
Type
Tripod
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713444
Zoro #
G5754646
UPC #
728974052961
Country of Origin
Mexico
Dimensions
Total Length (In.)
21 in
Mirror Size (In.)
8 1/2 in
Arm Length
21 in to 32 3/4 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in
Description
Tripod Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Arm Length 21 in to 32 3/4 in, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.