Zoro Homepage

Blind Spot Mirror, Tripod

  • Mfr # 715168

  • Zoro # G5748057


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Heated
No
Type
Tripod
Includes
Bracket and Hardware, Mirror Head
Flat or Convex
Convex
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715168
Zoro #
G5748057
UPC #
728974098785
Country of Origin
Mexico

Dimensions

Total Length (In.)
20 3/8 in
Mirror Size (In.)
8 1/2 in
Arm Length
20 3/8 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in

Description

Tripod Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Arm Length 20 3/8 in, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Material Glass, Mirror Size 8 1/2 in, Mirror Type Side View

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.