Butt Splice Wire Connector, 10 AWG Max, Yellow, Nylon Insulation, 600 V, 50 PK

  • Mfr # 37430-V50

  • Zoro # G5367302


product price: $52.49
/pk 50, $1.05/ea

Key Features

Type
Butt Splice
Color
Yellow
Minimum Wire Size
12 AWG
Insulation Material
Nylon
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37430-V50
Zoro #
G5367302
UPC #
728974158885
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Barrel Inside Dia.
0.142 in
Overall Length
1.75 in
Barrel Inside Diameter
0.142 in
For Minimum Wire Size - Solid
12 AWG
For Maximum Wire Size - Solid
10 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Insulation Material
Nylon
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Material
Copper
Seam Style
Overlapped
Special Features
Better Abrasion Resistance, Clear Seal Tubing Features Increase Clarity, Greater Tensile Strength
Termination Style
Crimp

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Heat Shrink, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 1.75 in, RoHS Compliant Yes, Seam Style Overlapped, Barrel Inside Diameter 0.142 in, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.