Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 18 AWG Max, Red, Nylon, Polyolefin Insulation, 600 V, 10 PK

  • Mfr # 30130

  • Zoro # G5367537


product price: $12.55
/pk 10, $1.26/ea

Key Features

Type
Butt Splice
Color
Red
Minimum Wire Size
22 AWG
Insulation Material
Nylon, Polyolefin
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30130
Zoro #
G5367537
UPC #
728974161113
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Overall Length
2.04 in
Barrel Inside Dia.
0.062 in
Barrel Inside Diameter
0.062 in
For Maximum Wire Size - Solid
18 AWG
For Minimum Wire Size - Solid
22 AWG

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Red
Insulation Material
Nylon, Polyolefin
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Material
Copper
Standards
CSA Certified, UL Listed
Termination Style
Crimp
Special Features
CNS Extreme Waterproof Wire Terminals are Designed to Perform in the Harshest Environments
Seam Style
Brazed

Description

Butt Splice Connector, Connection Type Crimp, Insulation Material Nylon with Heat Shrink, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Standards CSA Certified, UL Listed, Termination Style Crimp, Contact Material Copper, Overall Length 2.04 in, RoHS Compliant Yes, Seam Style Brazed, Barrel Inside Diameter 0.062 in, Insulation Type Heat Shrink, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.