Zoro Homepage

Center Mount Convex Mirror

  • Mfr # 708508

  • Zoro # G1066231


product price: $19.59
/ea

Key Features

Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Flat or Convex
Convex
Dia. (In.)
7 in
Type
Blind Spot
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708508
Zoro #
G1066231
UPC #
728974083514
Country of Origin
Taiwan, Province of China

Dimensions

Dia. (In.)
7 in
Mirror Size
7 1/2 in
Mirror Diameter
7 1/2 in

Details

Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Flat or Convex
Convex
Item
Spot Mirror
Type
Blind Spot
Shape
Round
Material
Stainless Steel
Heated
No
Lighted
No
Motorized
No
Mirror Type
Blind Spot
Backing Color
Silver
Backing Material
Stainless Steel
Lighting Option
Not Lighted
Backing Finish
Stainless Steel
For Vehicle Side
Driver, Passenger
Adjustable
Yes
Mirror Profile
Convex
Mirror Material
Glass
Mounting Hardware Included
Yes
Mounting Style
Bracket and Bolts

Description

Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 7 1/2 in, Mirror Material Glass, Mirror Size 7 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.