Zoro Homepage

Clevis 1/2"-20 X 1-7/8" Long

  • Mfr # 019009

  • Zoro # G7669578


product price: $14.65
/ea
Sold in multiples of 3 for $43.95

Key Features

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Clevis
Pin Dia.
1/2" -20
Usable Length
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019009
Zoro #
G7669578
UPC #
728974012507
Country of Origin
China

Dimensions

Pin Dia.
1/2" -20
Usable Length
1/2"
Fastener Length
1-7/8"

Details

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Clevis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.