Zoro Homepage

Clevis 5/16"-24 X 2-1/4" Long

  • Mfr # 019003

  • Zoro # G7669569


product price: $8.19
/ea
Sold in multiples of 5 for $40.95

Key Features

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Clevis
Pin Dia.
5/16" -24
Usable Length
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019003
Zoro #
G7669569
UPC #
728974012460
Country of Origin
China

Dimensions

Pin Dia.
5/16" -24
Usable Length
5/16"
Fastener Length
2-1/4"

Details

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Clevis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.