Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clevis Pin 1/2" X 1-11/32" Long

  • Mfr # 019067

  • Zoro # G7670110


product price: $1.35
/ea
Sold in multiples of 9 for $12.15

Key Features

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Standard Clevis Pins
Pin Diameter
1/2 in
Usable Length
1.273 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
019067
Zoro #
G7670110
UPC #
728974012767
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Usable Length
1.273 in
Shank Length
1-11/32 in
Pin Dia.
1/2"
Fastener Length
1.343"

Details

Item
Clevis Pin
Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Standard Clevis Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.