Zoro Homepage

Clevis Pin 1/2" X 1 13/64" Long

  • Mfr # 019065

  • Zoro # G7670296


product price: $1.55
/ea
Sold in multiples of 10 for $15.50

Key Features

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Standard Clevis Pins
Pin Dia.
1/2"
Usable Length
1.133"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019065
Zoro #
G7670296
UPC #
728974012743
Country of Origin
United States

Dimensions

Pin Dia.
1/2"
Usable Length
1.133"
Fastener Length
1.203"

Details

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Standard Clevis Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.