Zoro Homepage

Clevis Pin 1/2" X 1-19/32" Long

  • Mfr # 019069

  • Zoro # G7671109


product price: $2.15
/ea
Sold in multiples of 9 for $19.35

Key Features

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Standard Clevis Pins
Pin Dia.
1/2"
Usable Length
1.523"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019069
Zoro #
G7671109
UPC #
728974012781
Country of Origin
United States

Dimensions

Pin Dia.
1/2"
Usable Length
1.523"
Fastener Length
1.593"

Details

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Standard Clevis Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.