Zoro Homepage

Clevis & Pin Kit 1/2"-20X1-7/8"Long

  • Mfr # 019050

  • Zoro # G7669550


product price: $9.29
/ea
Sold in multiples of 3 for $27.87

Key Features

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Clevis and Clevis Pin Kits
Pin Dia.
1/2"
Usable Length
1-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
019050
Zoro #
G7669550
UPC #
728974012668
Country of Origin
China

Dimensions

Pin Dia.
1/2"
Usable Length
1-3/8"
Fastener Length
1-1/2"
Overall Length
1-7/8"

Details

Pin Item
Clevis and Clevis Pins
System of Measurement
Inch
Clevis Pin Type
Clevis and Clevis Pin Kits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.