Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord, 144 in.L, for ABS Systems

  • Mfr # 590160

  • Zoro # G9488841


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Includes
Spring Guard
For Use With
Dolly ABS, Vehicle and Trailer
Voltage
12
Standards
SAE J-2394
Type
7-Way, ABS Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590160
Zoro #
G9488841
UPC #
728974035254
Country of Origin
United States

Dimensions

Wire Length
12 ft
Overall Length
144

Details

Item
Cord
Includes
Spring Guard
For Use With
Dolly ABS, Vehicle and Trailer
Voltage
12
Standards
SAE J-2394
Type
7-Way, ABS Systems
Material
Copper
Finish
Zinc Plugs, Poly Covered Wires
Features
12 in Lead on Both Ends, Coiled, Durable Green Outer Jacket, Heavy-Duty Zinc Die Cast Plugs with Spring Guards
Wire Gauge
0 ga, 6 ga, 8 ga
Connection Type
7-Way
Insulation Material
Plastic
Contact Material
Brass

Description

Cord, Product Type Cord, Connection Type 7-Way, Contact Material Brass, For Use With Dolly ABS, Vehicle and Trailer, Insulation Material Plastic, Wire Gauge 0 ga, 6 ga, 8 ga, Wire Length 12 ft, Features 12 in Lead on Both Ends, Coiled, Durable Green Outer Jacket, Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Includes Spring Guard, Standards SAE J-2394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.