Deluxe Left Side Mirror
Mfr # 714579
Zoro # G1418907
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
ABS
Shape
Rectangular
Lighted
No
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714579
Zoro #
G1418907
UPC #
728974074956
Country of Origin
Mexico
Details
Color
Black
Item
Deluxe Left Side Mirror
Material
ABS
Shape
Rectangular
Lighted
No
Heated
No
Includes
Replacement Head
Motorized
No
Type
Model 2020
Flat or Convex
Flat
For Mirror Shape
Rectangular
Mirror Profile
Flat
Compatible with Make/Model/Year
Ford E Van, Ford Super Duty F250 to F750, GM G Van
Description
Deluxe Left Side Mirror, For Mirror Shape Rectangular, Mirror Profile Flat, Material ABS, Includes Replacement Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.