Dummy Gladhand, 1/2 In FPT Connection
Mfr # 035100
Zoro # G5358482
product price: $15.69
/eaKey Features
Port Size (In.)
1/2
Type
Shut-off
Includes
18 in Cable
Color
Silver
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035100
Zoro #
G5358482
UPC #
728974018851
Country of Origin
China
Dimensions
Port Size (In.)
1/2
Details
Item
Dummy Shut-Off Gladhand
Type
Shut-off
Includes
18 in Cable
Color
Silver
Finish
Zinc Plated
Material
Steel
Description
Dummy Shut-Off Gladhand, Silver, Material Steel, Finish Zinc Plated, Includes 18 in Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.