Emergency Gladhand Seal, PK10
Mfr # 035032-1
Zoro # G0968581
product price: $103.99
/pk 10, $10.40/ea
Free Shipping & Returns
Key Features
Type
Emergency
Material
Iron
Port Size (In.)
1/2
Color
Red
Includes
Polyurethane Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035032-1
Zoro #
G0968581
UPC #
728974118414
Country of Origin
China
Dimensions
Port Size (In.)
1/2
Details
Item
Gladhand Seal
Type
Emergency
Material
Iron
Color
Red
Includes
Polyurethane Seal
Seal Style
Full Face
Package Type
Packet
Seals per Package
10
Durometer
68A-70A
Includes Dust Flap
No
Seal Material
Polyurethane
Includes Screen
No
Description
Gladhand Seal, Polyurethane, Red, Full Face, Includes Dust Flap No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.