Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Bullet Disconct, Red, 22-18AWG, PK10

  • Mfr # 30179

  • Zoro # G5367582


product price: $9.89
/pk 10, $0.99/ea

Key Features

Insulation
Full
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Heat Shrink
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30179
Zoro #
G5367582
UPC #
728974161120
Country of Origin
United States

Dimensions

Tab Size
0.156 in
Overall Length
1.48 in
Barrel Inside Dia.
0.062 in
Barrel Inside Diameter
0.062 in
Minimum Wire Size
22 AWG
Tab Thickness
0.032 in
Tab Width
0.156 in
Maximum Wire Size
18 AWG

Details

Item
Female Bullet Disconnect
Insulation
Full
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Heat Shrink
Connection Type
Crimp
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Copper
Standards
UL Listed
Termination Style
Crimp
Terminal Type
Socket
Contact Material
Copper
Seam Style
Brazed
Contact Finish
Tin
Maximum Operating Temperature
221 Degrees F
Maximum Voltage
600 V
Disconnect Style
Bullet
Insulation Coverage
Full Coverage
Special Features
Adhesive Lining Which Blocks Out Water, Adds Tensile Strength and Strain Relief, CNS Extreme Waterproof Wire Terminals are Designed to Perform in the Harshest Environments, It Has a Triple Layer of Protection Around a 99.9% Copper Connector for Maximum Strength and Conductivity, Polyolefin Shrink Tubing Which Allows a Complete Environment and An Abrasion Resistant Seal
Insulation Material
Nylon/Polyolefin
RoHS Compliant
Yes

Description

Female Bullet Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon/Polyolefin, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.156 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.