Filler Neck Kit, 2-1/2 In Ml Filler Neck
Mfr # 600191-1
Zoro # G1036883
product price: $60.19
/eaKey Features
Type
Fuel Tank Cap Adapter
Application
Allows a 2 in Female Fuel Cap To Be Installed On a 2-1/2 in Male Filler Neck With 8 Threads Per Inch
Number of Pieces
1
Material
Aluminum
For Use With
Fuel Filler Necks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600191-1
Zoro #
G1036883
UPC #
728974139365
Country of Origin
United States
Details
Item
Filler Neck Kit
Type
Fuel Tank Cap Adapter
Application
Allows a 2 in Female Fuel Cap To Be Installed On a 2-1/2 in Male Filler Neck With 8 Threads Per Inch
Number of Pieces
1
Material
Aluminum
For Use With
Fuel Filler Necks
Includes
Adapter, Instructions, and Adhesive
Description
Filler Neck Kit, Aluminum, For Use With Fuel Filler Necks, Includes Adapter, Instructions, and Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.