Fixed Arm Side View, Bracket Only
Mfr # 714625
Zoro # G5758137
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Lighted
No
Shape
Round
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
714625
Zoro #
G5758137
UPC #
728974080094
Country of Origin
Mexico
Dimensions
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in
Details
Material
Stainless Steel
Color
Silver
Lighted
No
Shape
Round
Heated
No
Includes
Bracket
Item
Lane Change Spot Mirror Kit
Motorized
No
Lighting Option
Not Lighted
Backing Color
Silver
Mirror Type
Side View
Backing Material
Stainless Steel
Backing Finish
Stainless Steel
For Vehicle Side
Driver, Passenger
Mounting Hardware Included
Yes
Mirror Profile
Convex
Mounting Style
Bracket and Bolts
Description
Fixed Arm Side View, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.