Fork Terminal, #4 to #6 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only

  • Mfr # 056049-50

  • Zoro # G202595813


product price:  $5.59
/pk 50, $0.11/ea

Key Features

Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Insulation Type
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
056049-50
Zoro #
G202595813
UPC #
728974135695
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#4 to #6
Overall Length
22 mm

Details

Item
Fork Terminal
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Approved
Connection Material
Tin-Plated Copper
Terminal Type
Ring Tongue Crimp
Connection Type
Crimp
Seam
Butted
Features
Corrosion Resistant, Injection-Molded Insulation Allows a Funnel Barrel Construction for Easy Installation, One-Piece Construction Assures Maximum Electrical Conductivity
Max. Temp.
221 Degrees F
Wire Range
16 to 14 AWG
Special Features
Corrosion Resistant, Injection-Molded Insulation Allows a Funnel Barrel Construction for Easy Installation, One-Piece Construction Assures Maximum Electrical Conductivity
Seam Style
Butted

Description

Ring Terminal, Insulation Color Blue, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Contact Finish Tin, Contact Material Copper, Standards UL, Barrel Style Butted Funnel Entry, Minimum Operating Temperature -40 Degrees F, Overall Length 0.87 in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.