Fuel Cap, Nonvented, Lock, 8 per In Thread
Mfr # 600150
Zoro # G5679685
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Locking
Thread Type
UN
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600150
Zoro #
G5679685
UPC #
728974125610
Country of Origin
United States
Dimensions
Thread Size
2 1/2"-8
Cap Dia.
2 1/2 in
Cap Diameter
2 3/8 in
Neck Diameter
2 3/8 in
Neck Length
2 3/8 in
Details
Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Locking
Thread Type
UN
Color
Silver
Material
Aluminum
Standards
49 CFR 393.67
Includes
Crossbar, Safety Chain
For Use On
Diesel Tanks
For Use With
Diesel Applications
Thread Gender
Female
Cap Material
Aluminum
Lockable
Yes
Fuel Type
Diesel
Attachment Type
Threaded with Chain and Cross Bar
Vented
No
Number of Keys Included
2
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 2 3/8 in, Neck Length 2 3/8 in, Cap Diameter 2 3/8 in, Aluminum, Silver, Vented No, Fuel Type Diesel, Lockable Yes, Number of Keys Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.