Fuel Cap, Nonvented, Nonlock, 1/4 In Thread
Mfr # 600148
Zoro # G5558752
product price: $75.29
/ea
Free Shipping & Returns
Key Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Color
Silver
Material
Aluminum
For Use On
Diesel Tanks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600148
Zoro #
G5558752
UPC #
728974036442
Country of Origin
United States
Dimensions
Cap Dia.
3 in
Neck Diameter
3 7/16 in
Cap Diameter
3 in
Details
Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Non-locking
Color
Silver
Material
Aluminum
For Use On
Diesel Tanks
Standards
49 CFR 393.67
Includes
Crossbar, Safety Chain
Lockable
No
Vented
No
For Use With
Diesel Fuel Applications
Fuel Type
Diesel
Attachment Type
Cam with Chain and Cross Bar
Cap Material
Aluminum
Description
Fuel Cap, Cam with Chain and Cross Bar, Neck Diameter 3 7/16 in, Cap Diameter 3 in, Aluminum, Silver, Vented No, Fuel Type Diesel, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.