Fuel Cap, Nonvnted, Locking, 1/4 In Thread
Mfr # 600149
Zoro # G5703117
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Vented/Nonvented
Nonvented
Locking/Nonlocking
Locking
Thread Type
3-1/2 in Female
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600149
Zoro #
G5703117
UPC #
728974125603
Country of Origin
United States
Dimensions
Thread Size
1/4 in Turn
Cap Dia.
3 in
Cap Diameter
3 in
Neck Diameter
3 7/16 in
Neck Length
3 in
Details
Item
Fuel Cap
Vented/Nonvented
Nonvented
Locking/Nonlocking
Locking
Thread Type
3-1/2 in Female
Color
Silver
Material
Aluminum
Standards
49 CFR 393.67
Includes
Crossbar, Gasket, Safety Chain
For Use On
Diesel Tanks
Cap Material
Aluminum
Lockable
Yes
For Use With
Diesel Applications
Vented
No
Fuel Type
Diesel
Attachment Type
Cam with Chain and Cross Bar
Description
Fuel Cap, Cam with Chain and Cross Bar, Neck Diameter 3 7/16 in, Neck Length 3 in, Cap Diameter 3 in, Aluminum, Silver, Vented No, Fuel Type Diesel, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.