Fuel Cap, Vented, Nonlock, 11-1/2 In Thread
Mfr # 600007
Zoro # G5328206
product price: $46.49
/eaKey Features
Vented/Nonvented
Vented
Locking/Nonlocking
Non-locking
Thread Type
Straight Pipe Thread
Color
Brass
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600007
Zoro #
G5328206
UPC #
728974088304
Country of Origin
Mexico
Dimensions
Cap Dia.
2 in
Thread Size
2"-11 1/2
Neck Diameter
2 5/16 in
Neck Length
2 5/16 in
Cap Diameter
2 1/4 in
Details
Item
Fuel Cap
Vented/Nonvented
Vented
Locking/Nonlocking
Non-locking
Thread Type
Straight Pipe Thread
Color
Brass
Material
Brass
Includes
Crossbar, Gasket, Safety Chain
Standards
49 CFR 393.67
For Use On
Gas or Diesel Tanks
Attachment Type
Threaded with Chain and Cross Bar
Cap Material
Brass
Vented
Yes
For Use With
Gas or Diesel Tanks
Fuel Type
Gas; Diesel; Oil
Thread Gender
Female
Lockable
No
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 2 5/16 in, Neck Length 2 5/16 in, Cap Diameter 2 1/4 in, Brass, Brass, Vented Yes, Fuel Type Gas; Diesel; Oil, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.