Fuel Cap, Vented, Nonlock, 5.5 per In Thrd
Mfr # 600186
Zoro # G5328197
product price: $64.89
/eaKey Features
Vented/Nonvented
Vented
Locking/Nonlocking
Non-locking
Thread Type
3-1/2 in Female
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600186
Zoro #
G5328197
UPC #
728974036770
Country of Origin
Mexico
Dimensions
Thread Size
3 1/2"-11 1/2
Cap Dia.
3 3/8 in
Neck Length
3 3/8 in
Cap Diameter
3 3/8 in
Neck Diameter
3 1/2 in
Details
Item
Fuel Cap
Vented/Nonvented
Vented
Locking/Nonlocking
Non-locking
Thread Type
3-1/2 in Female
Color
Silver
Material
Aluminum
Standards
49 CFR 393.67
For Use On
Diesel Tanks
Includes
Crossbar, Safety Chain
Fuel Type
Diesel
Attachment Type
Threaded with Chain and Cross Bar
Lockable
No
Cap Material
Aluminum
For Use With
Diesel Fuel Applications
Vented
Yes
Thread Gender
Female
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 3 1/2 in, Neck Length 3 3/8 in, Cap Diameter 3 3/8 in, Aluminum, Silver, Vented Yes, Fuel Type Diesel, Lockable No..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.