Fuel Cap, Vented, Nonlock, 8 per In Thread
Mfr # 600184
Zoro # G5328215
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Vented/Nonvented
Vented
Locking/Nonlocking
Non-locking
Thread Type
NPSL
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600184
Zoro #
G5328215
UPC #
728974036732
Country of Origin
Mexico
Dimensions
Thread Size
3"-8
Cap Dia.
3 3/8 in
Neck Diameter
3 3/8 in
Neck Length
3 in
Cap Diameter
3 3/8 in
Details
Item
Fuel Cap
Vented/Nonvented
Vented
Locking/Nonlocking
Non-locking
Thread Type
NPSL
Color
Silver
Material
Aluminum
For Use On
Diesel Tanks
Standards
49 CFR 393.67
Includes
Crossbar, Safety Chain
Vented
Yes
For Use With
Diesel Fuel Applications
Fuel Type
Diesel
Thread Gender
Female
Cap Material
Aluminum
Attachment Type
Threaded with Chain and Cross Bar
Lockable
No
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 3 3/8 in, Neck Length 3 in, Cap Diameter 3 3/8 in, Aluminum, Silver, Vented Yes, Fuel Type Diesel, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.