Zoro Homepage

Gladhand Hose Assembly 12 ft.

  • Mfr # 145112

  • Zoro # G9488507


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Type
Air and Electrical Lines, 3-In-1
Material
Rubber
Color
Black
Standards
FMVSS 107, SAE J1402
Includes
Hanging Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145112
Zoro #
G9488507
UPC #
728974157673
Country of Origin
Mexico

Dimensions

Hose Length
12 ft

Details

Item
Gladhand Hose Assembly
Type
Air and Electrical Lines, 3-In-1
Material
Rubber
Color
Black
Standards
FMVSS 107, SAE J1402
Includes
Hanging Clip
Hose Color
Black
Compatible Chemicals
Air
Hose Cover Material
Rubber

Description

Gladhand Hose Assembly, Black, Hose Length 12 ft, Hose Cover Material Rubber, Compatible Chemicals Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.