Zoro Homepage

Gladhand Seal, w/Flap, Buna N, Black, PK2

  • Mfr # 035141-1

  • Zoro # G2313105


product price: $3.59
/pk 2, $1.80/ea

Key Features

Type
with Flap
Material
Buna N Compound
Color
Black
Package Type
Packet
Thickness
0.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035141-1
Zoro #
G2313105
UPC #
728974119374
Country of Origin
China

Dimensions

Thickness
0.36 in
Inside Dia.
47/64 in
Outside Diameter
1 19/32 in

Details

Item
Gladhand Seal
Type
with Flap
Material
Buna N Compound
Color
Black
Package Type
Packet
Seals per Package
2
Includes Screen
Yes
Includes Dust Flap
Yes
Seal Material
Nitrile
Durometer
60A-65A
Seal Style
Closed Face

Description

Gladhand Seal, Nitrile, Black, Closed Face, Outside Diameter 1 19/32 in, Inside Dia. 47/64 in, Includes Dust Flap Yes, Thickness 0.36 in, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.