Zoro Homepage

Gladhand Seal w/Screen, Emrgncy, PK4

  • Mfr # 035176-1

  • Zoro # G1390383


product price: $16.39
/pk 4, $4.10/ea

Key Features

Type
Replacement
Material
Polyurethane
Color
Red
Includes
Built in Stainless Steel Screen
Seals per Package
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035176-1
Zoro #
G1390383
UPC #
728974139181
Country of Origin
China

Dimensions

Thickness
0.37 in
Inside Dia.
5/8 in
Outside Diameter
1 13/32 in

Details

Item
Gladhand Seal
Type
Replacement
Material
Polyurethane
Color
Red
Includes
Built in Stainless Steel Screen
Seals per Package
4
Seal Style
Closed Face
Includes Screen
Yes
Includes Dust Flap
No
Seal Material
Polyurethane
Package Type
Packet
Durometer
74A-76A

Description

Gladhand Seal, Polyurethane, Red, Closed Face, Outside Diameter 1 13/32 in, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.37 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.