Zoro Homepage

Hex Nut, 5/16", Stainless Steel

  • Mfr # 404031

  • Zoro # G8201194


product price: $1.15
/ea
Sold in multiples of 10 for $11.50

Key Features

Thread Size
5/16"
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404031
Zoro #
G8201194
UPC #
728974094404
Country of Origin
Mexico

Dimensions

Thread Size
5/16"

Details

Item
Hex Nut
Material
Stainless Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.