Zoro Homepage

Hood Mount Mirror, Mod Pod

  • Mfr # 714624

  • Zoro # G5255792


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Mirror Size (In.)
8 1/2 in
Flat or Convex
Convex
Dia. (In.)
8 1/2 in
Type
Mod Pod
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714624
Zoro #
G5255792
UPC #
728974080087
Country of Origin
Mexico

Dimensions

Mirror Size (In.)
8 1/2 in
Dia. (In.)
8 1/2 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in

Details

Flat or Convex
Convex
Type
Mod Pod
Shape
Round
Includes
Bracket and Hardware, Mirror Head
Item
Lane Change Spot Mirror Kit
Lighted
No
Heated
No
Material
Stainless Steel
Color
Silver
Motorized
No
Lighting Option
Not Lighted
For Vehicle Side
Driver, Passenger
Backing Finish
Stainless Steel
Mirror Type
Side View
Mirror Profile
Convex
Mounting Hardware Included
Yes
Backing Material
Stainless Steel
Mounting Style
Bracket and Bolts
Backing Color
Silver

Description

Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Side View

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.