Zoro Homepage

Hose Holder, Rubber, 5 In

  • Mfr # 580081

  • Zoro # G5373146


product price: $26.19
/ea

Key Features

Material
Rubber
Mounting Hole Dia.
3/8 in
Overall Length
5 in
For Use With
Pogo Sticks and Slider Bars
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580081
Zoro #
G5373146
UPC #
728974034387
Country of Origin
China

Dimensions

Mounting Hole Dia.
3/8 in
Overall Length
5 in
Mounting Hole Diameter
3/4 in

Details

Item
Hose Holder
Material
Rubber
For Use With
Pogo Sticks and Slider Bars
Color
Gray
Product Type
Hose and Cable Suspender
Finish
Unfinished
Operating Temperature - Minimum
-40 Degrees F
Compatible Product Type
Hose Bracket, Pogo Stick, Slider Bar

Description

Hose Holder, Material Rubber, Overall Length 5 in, Mounting Hole Dia. 3/4 in, For Use With Pogo Sticks and Slider Bars, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.