Lane Change Mirror, Left
Mfr # 714631
Zoro # G5629276
product price: $93.99
/ea
Free Shipping & Returns
Key Features
Dia. (In.)
8 1/2 in
Heated
No
Lighted
No
Type
Left
Flat or Convex
Convex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714631
Zoro #
G5629276
UPC #
728974080155
Country of Origin
Mexico
Dimensions
Dia. (In.)
8 1/2 in
Mirror Size (In.)
8 1/2 in
Details
Heated
No
Lighted
No
Type
Left
Flat or Convex
Convex
Includes
Bracket, Hardware, Mirror Head
Shape
Round
Material
Stainless Steel
Item
Lane Change Spot Mirror Kit
Color
Silver
Motorized
No
Backing Color
Silver
Backing Material
Stainless Steel
Mirror Type
Blind Spot
Backing Finish
Stainless Steel
Mirror Profile
Convex
For Vehicle Side
Driver
Mounting Style
Bracket and Bolts
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.