Zoro Homepage

Lane Change Mirror, Right

  • Mfr # 714626

  • Zoro # G5566337


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Flat or Convex
Convex
Heated
No
Shape
Round
Material
Stainless Steel
Mirror Size (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714626
Zoro #
G5566337
UPC #
728974080100
Country of Origin
Mexico

Dimensions

Mirror Size (In.)
8 1/2 in
Dia. (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in

Details

Flat or Convex
Convex
Heated
No
Shape
Round
Material
Stainless Steel
Lighted
No
Type
Right
Includes
Bracket and Hardware, Mirror Head
Item
Lane Change Spot Mirror Kit
Color
Silver
Motorized
No
For Vehicle Side
Passenger
Mirror Type
Blind Spot
Backing Finish
Stainless Steel
Backing Material
Stainless Steel
Backing Color
Silver
Mirror Profile
Convex
Lighting Option
Not Lighted
Mounting Style
Bracket and Bolts
Mounting Hardware Included
Yes

Description

Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.