Lane Change Mirror, Right
Mfr # 714628
Zoro # G5740357
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Mirror Size (In.)
8 1/2 in
Includes
Bracket and Hardware, Mirror Head
Material
Stainless Steel
Lighted
No
Flat or Convex
Convex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714628
Zoro #
G5740357
UPC #
728974080124
Country of Origin
Mexico
Dimensions
Mirror Size (In.)
8 1/2 in
Dia. (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in
Details
Includes
Bracket and Hardware, Mirror Head
Material
Stainless Steel
Lighted
No
Flat or Convex
Convex
Type
Right
Shape
Round
Color
Silver
Item
Lane Change Spot Mirror Kit
Heated
No
Motorized
No
Backing Material
Stainless Steel
Mirror Type
Blind Spot
Backing Finish
Stainless Steel
Mirror Profile
Convex
Backing Color
Silver
Mounting Hardware Included
Yes
For Vehicle Side
Passenger
Mounting Style
Bracket and Bolts
Lighting Option
Not Lighted
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.