Left Side Heated Remote Mirror
Mfr # 708211
Zoro # G0247807
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Lighted
No
Includes
10 ft Wire Harness and Heater Switch, Mounting Hardware
Shape
Rectangular
Material
Stainless Steel
Motorized
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708211
Zoro #
G0247807
UPC #
728974042313
Country of Origin
Mexico
Dimensions
Mirror Size
16 in x 8 in
Mirror Height
16 in
Mirror Width
8 in
Details
Lighted
No
Includes
10 ft Wire Harness and Heater Switch, Mounting Hardware
Shape
Rectangular
Material
Stainless Steel
Item
Remote Control Mirror
Motorized
Yes
Flat or Convex
Flat
Heated
Yes
Lighting Option
Not Lighted
For Vehicle Side
Driver
Backing Finish
Stainless Steel
Backing Material
Stainless Steel
Mirror Profile
Flat
Mounting Hardware Included
Yes
Mirror Type
Side View
Description
Remote Control Mirror, Rectangular, Flat, For Vehicle Side Driver, Heated Yes, Motorized Yes, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Size 16 in x 8 in, Mirror Width 8 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.