Manual Mirror Head for GMC, Right Side
Mfr # 715642
Zoro # G8535301
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Total Length (In.)
15 in
Mirror Size (In.)
93 sq
Length (In.)
15 in
Width (In.)
9 in
Type
Right Side, Class A Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
715642
Zoro #
G8535301
UPC #
728974104288
Country of Origin
Mexico
Dimensions
Total Length (In.)
15 in
Mirror Size (In.)
93 sq
Length (In.)
15 in
Width (In.)
9 in
Overall Width
9 in
Mirror Height
15 in
Mirror Size
15 in x 9 in
Mirror Width
9 in
Details
Item
Truck Mirror - Split Glass
Type
Right Side, Class A Head
Shape
Rectangular
Heated
No
Motorized
No
Mirror Type
Side View
Mirror Profile
Flat and Convex
For Vehicle Side
Passenger
Description
Truck Mirror - Split Glass, Rectangular, Flat and Convex, For Vehicle Side Passenger, Heated No, Motorized No, Mirror Height 15 in, Mirror Size 15 in x 9 in, Mirror Width 9 in, Mirror Type Side View
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.