Mirror Bracket Kit
Mfr # 714620
Zoro # G3227725
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Heated
No
Motorized
No
Flat or Convex
Convex
Lighted
No
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714620
Zoro #
G3227725
UPC #
728974086362
Country of Origin
Mexico
Dimensions
Dia. (In.)
8 1/2 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in
Details
Heated
No
Motorized
No
Item
Lane Change Spot Mirror Kit
Flat or Convex
Convex
Lighted
No
Shape
Round
Material
Stainless Steel
Includes
Base and Arm Assembly, Convex Mirror Head, Gasket, Hardware, Inner Support Straps
Mirror Type
Blind Spot
Mirror Profile
Convex
Adjustable
Yes
Mounting Hardware Included
Yes
For Vehicle Side
Driver, Passenger
Backing Material
Stainless Steel
Lighting Option
Not Lighted
Mounting Style
Bracket and Bolts
Backing Finish
Stainless Steel
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.