Zoro Homepage

Mirror Head, V Back

  • Mfr # 705114

  • Zoro # G2933402


product price: $22.29
/ea

Key Features

Flat or Convex
Flat
Length (In.)
16 in
Motorized
No
Includes
Plated Mounting Hardware
Height (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705114
Zoro #
G2933402
UPC #
728974109825
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
16 in
Height (In.)
7 in
Mirror Width
7 in
Mirror Height
16 in
Mirror Size
16 in x 7 in

Details

Flat or Convex
Flat
Motorized
No
Includes
Plated Mounting Hardware
Lighted
No
Color
Black
Shape
Rectangular
Item
Truck Mirror - V-Back
Heated
No
For Vehicle Side
Driver, Passenger
Backing Finish
Painted
Mirror Material
Glass
Mirror Profile
Flat
Lighting Option
Not Lighted
Backing Color
Black
Mirror Type
West Coast
Mounting Hardware Included
Yes

Description

Truck Mirror - V-Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Finish Painted, Mirror Height 16 in, Mirror Material Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.