Pogo Stick, Chromed Steel, 50 In
Mfr # 581107
Zoro # G5328303
product price: $81.50
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
Overall Length
50 in
Color
Gray
Includes
Enclosed Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581107
Zoro #
G5328303
UPC #
728974158472
Country of Origin
China
Dimensions
Overall Length
50 in
Details
Item
Pogo Stick
Material
Steel
For Use With
Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
Color
Gray
Includes
Enclosed Spring
Product Type
Pogo Stick
Finish
Chrome
Compatible Product Type
Pogo Stick
Description
Pogo Stick, Material Steel, Overall Length 50 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes Enclosed Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.