Pogo Stick, Stainless Steel, 40 In
Mfr # 581105
Zoro # G5324697
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
For Use With
Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
Overall Length
40 in
Color
Gray
Includes
Enclosed Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581105
Zoro #
G5324697
UPC #
728974158489
Country of Origin
China
Dimensions
Overall Length
40 in
Details
Item
Pogo Stick
Material
Stainless Steel
For Use With
Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer
Color
Gray
Includes
Enclosed Spring
Product Type
Pogo Stick
Finish
Unfinished
Compatible Product Type
Pogo Stick
Description
Pogo Stick, Material Stainless Steel, Overall Length 40 in, For Use With Battery Handling, Supporting Hose and Electrical Cables Between Truck and Trailer, Includes Enclosed Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.