Zoro Homepage

Power Cable, 144 in., 7-Way, Copper, 12V

  • Mfr # 590156

  • Zoro # G9488902


product price: $68.89
/ea

Key Features

Includes
Spring Guard
Connection Type
7-Way
For Use With
Vehicle and Trailer
Wire Length
12 ft
Finish
Zinc Plugs, Poly Covered Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590156
Zoro #
G9488902
UPC #
728974035216
Country of Origin
United States

Dimensions

Wire Length
12 ft
Overall Length
144

Details

Item
Power Cable
Includes
Spring Guard
Connection Type
7-Way
For Use With
Vehicle and Trailer
Finish
Zinc Plugs, Poly Covered Wires
Voltage
12
Standards
SAE J-2394
Features
12 in Lead Both Ends, Durable Black Outer Jacket Resists Abrasion and Provides Excellent Coil Retention, Heavy-Duty Zinc Die Cast Plugs with Spring Guards Included, Operating Temperature Range of -55 Degrees F to 185 Degrees F
Type
7-Way
Wire Gauge
0.1 ga, 0.5 ga
Material
Copper
Insulation Material
Plastic
Contact Material
Brass

Description

Power Cable, Product Type Power Cable, Connection Type 7-Way, Contact Material Brass, For Use With Vehicle and Trailer, Insulation Material Plastic, Wire Gauge 0.1 ga, 0.5 ga, Wire Length 12 ft, Features 12 in Lead Both Ends, Durable Black Outer Jacket Resists Abrasion and Provides Excellent Coil Retention, Heavy-Duty Zinc Die Cast Plugs with Spring Guards Included, Operating Temperature Range of -55 Degrees F to 185 Degrees F, Includes Spring Guard, Standards SAE J-2394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.