Zoro Homepage

Power Cable, 180 in., 4-Way, 4 ga., Copper

  • Mfr # 590264

  • Zoro # G9488884


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Includes
Spring Guard
Voltage
12
Standards
SAE J-2394
For Use With
Trailers Lift Gate Batteries
Type
4-Way, 4 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590264
Zoro #
G9488884
UPC #
728974088229
Country of Origin
United States

Dimensions

Wire Length
15 ft
Overall Length
180

Details

Item
Power Cable
Includes
Spring Guard
Voltage
12
Standards
SAE J-2394
For Use With
Trailers Lift Gate Batteries
Type
4-Way, 4 ga.
Finish
Zinc Plugs, Poly Covered Wires
Material
Copper
Features
110 A Max for Continuous Applications at 12V DC, 200 A Max for Intermittent Liftgate Applications at 12V DC, External Ground Option, Green Jacketed, Heavy-Duty Zinc Die Cast Plugs with Spring Guards
Connection Type
Single Pole
Wire Gauge
4 ga
Insulation Material
Plastic
Contact Material
Brass

Description

Power Cable, Product Type Power Cable, Connection Type Single Pole, Contact Material Brass, For Use With Trailers Lift Gate Batteries, Insulation Material Plastic, Wire Gauge 4 ga, Wire Length 15 ft, Features 110 A Max for Continuous Applications at 12V DC, 200 A Max for Intermittent Liftgate Applications at 12V DC, External Ground Option, Green Jacketed, Heavy-Duty Zinc Die Cast Plugs with Spring Guards, Includes Spring Guard, Standards SAE J-2394

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.