
Primary Wire, GPT, 16 AWG, Copper, Brown, PVC Jacket, Stranded
Mfr # 051129
Zoro # G7660426
product price: $23.49
/eaKey Features
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051129
Zoro #
G7660426
UPC #
728974019445
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
100 ft.
Details
Item
Primary Wire
Trade Designation
GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Brown
Jacket Color
Brown
Conductor Design
Stranded
Jacket Material
PVC
Standards
SAE J1128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.