Zoro Homepage

Rear Crossview Mirror

  • Mfr # 713798

  • Zoro # G5255564


product price: $99.15
/ea
Free Shipping & Returns

Key Features

Heated
No
Lighted
No
Color
Silver
Flat or Convex
Convex
Includes
Bracket and Hardware, Mirror Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713798
Zoro #
G5255564
UPC #
728974057003
Country of Origin
Mexico

Dimensions

Total Length (In.)
18 in
Mirror Size (In.)
8 1/2 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in

Details

Heated
No
Lighted
No
Item
Rear Crossview Mirror Kit
Color
Silver
Flat or Convex
Convex
Includes
Bracket and Hardware, Mirror Head
Material
Stainless Steel
Motorized
No
Shape
Round
Mirror Profile
Convex
For Vehicle Side
Driver, Passenger
Backing Color
Silver
Lighting Option
Not Lighted
Backing Finish
Stainless Steel
Mirror Type
Blind Spot
Mounting Hardware Included
Yes
Backing Material
Stainless Steel
Mounting Style
Bracket and Bolts

Description

Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.