Rear Crossview Mirror
Mfr # 716907
Zoro # G5814785
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Lighted
No
Includes
Mounting Brackets and Stainless Steel Hardware, Mirror Head, Reinforced 3/4 in OD Tubing Arm
Heated
No
Material
Stainless Steel
Type
Break Away
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716907
Zoro #
G5814785
UPC #
728974131925
Country of Origin
Mexico
Dimensions
Total Length (In.)
18 in
Mirror Size (In.)
10 in
Mirror Height
10 in
Mirror Diameter
10 in
Mirror Size
10 in
Details
Lighted
No
Includes
Mounting Brackets and Stainless Steel Hardware, Mirror Head, Reinforced 3/4 in OD Tubing Arm
Heated
No
Material
Stainless Steel
Type
Break Away
Item
Rear Crossview Mirror Kit
Flat or Convex
Convex
Color
Silver
Motorized
No
Shape
Round
Backing Color
Silver
Lighting Option
Not Lighted
Mounting Style
Bracket and Bolts
For Vehicle Side
Driver, Passenger
Backing Finish
Stainless Steel
Mirror Type
Blind Spot
Backing Material
Stainless Steel
Mounting Hardware Included
Yes
Mirror Profile
Convex
Description
Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 10 in, Mirror Height 10 in, Mirror Size 10 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.