Zoro Homepage

Rear Crossview Mirror

  • Mfr # 716908

  • Zoro # G5697955


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Flat or Convex
Convex
Mirror Size (In.)
8 1/2 in
Total Length (In.)
18 in
Material
Stainless Steel
Lighted
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716908
Zoro #
G5697955
UPC #
728974131932
Country of Origin
Mexico

Dimensions

Mirror Size (In.)
8 1/2 in
Total Length (In.)
18 in
Mirror Size
8 1/2 in
Mirror Diameter
8 1/2 in

Details

Flat or Convex
Convex
Material
Stainless Steel
Lighted
No
Color
Silver
Item
Rear Crossview Mirror Kit
Includes
Bracket, Mirror Head, Stainless Steel Mounting Hardware
Heated
No
Motorized
No
Shape
Round
Backing Finish
Stainless Steel
Backing Material
Stainless Steel
Backing Color
Silver
Mounting Hardware Included
Yes
Mounting Style
Bracket and Bolts
Lighting Option
Not Lighted
Mirror Profile
Convex
Mirror Type
Blind Spot
For Vehicle Side
Driver, Passenger

Description

Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.