Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rear Crossview Mirror

  • Mfr # 716909

  • Zoro # G5722945


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Heated
No
Flat or Convex
Convex
Total Length (In.)
18 in
Material
Stainless Steel
Mirror Size (In.)
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
716909
Zoro #
G5722945
UPC #
728974131949
Country of Origin
Mexico

Dimensions

Total Length (In.)
18 in
Mirror Size (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in

Details

Heated
No
Flat or Convex
Convex
Item
Rear Crossview Mirror Kit
Material
Stainless Steel
Lighted
No
Color
Silver
Includes
Bracket, Mirror Head, Stainless Steel Mounting Hardware
Motorized
No
Shape
Round
Backing Color
Silver
Backing Finish
Stainless Steel
Lighting Option
Not Lighted
Mirror Type
Blind Spot
Mirror Profile
Convex
Mounting Hardware Included
Yes
For Vehicle Side
Driver, Passenger
Mounting Style
Bracket and Bolts
Backing Material
Stainless Steel

Description

Rear Crossview Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.